

TIMKEN
TIMKEN
42687-902A2
TIMKEN TIMKEN
Description
42687-902A2 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42687; 3" Bore; 5" Outside Diameter; 2-3/8" Width; Double Row
Part #
42687-902A2
BDI #
1342791
Details
895.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/42687-902A2/p/1342791
Your Price
$ 895.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.053
EAN
0053893399652
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
42687
Assembly Number
902A2
Assembly Components
42687 (2) | 42620 (2) | Y3S-42620 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42687-902A2
Weight / LBS
6.916
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42687; 3" Bore; 5" Outside Diameter; 2-3/8" Width; Double Row
Assembly Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
3 Inch | 76.2 Millimeter