

TIMKEN
TIMKEN
42690-99401
TIMKEN TIMKEN
Description
TIMKEN 42690-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42690; 3-1/16" Bore; 5" Outside Diameter; 1-3/16" Width; Single Row
Part #
42690-99401
BDI #
1424631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/42690-99401/p/1424631
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.315
EAN
0053893657196
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
42690
Assembly Components
42690 (1) | 42620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42690; 3-1/16" Bore; 5" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
3.063 Inch | 77.8 Millimeter