

NTN
NTN
430244CS550
NTN NTN
Description
430244CS550 TAPERED ROLLER BRG ASSY (SMARTCATALOG)
Tapered Bearing; 220MM Bore; 400MM Outside Diameter; 158MM Assembly Width; Double Row of Rollers
Part #
430244CS550
BDI #
25266326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/430244CS550/p/25266326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
68
EAN
4547359302837
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
430244
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
169.75594
Long Description
Tapered Bearing; 220MM Bore; 400MM Outside Diameter; 158MM Assembly Width; Double Row of Rollers
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Assembly Width
6.22 Inch | 158 Millimeter