https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
4395-902A3
TIMKEN TIMKEN
Description
4395-902A3 TAPERED ROLLER BEARING ; TWO-1-ROW ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 4395; 1-21/32" Bore; 3-9/16" Outside Diameter; 3.126" Width; Double Row
Part #
4395-902A3
BDI #
1343005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4395-902A3/p/1343005
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.582
EAN
0053893314228
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
4395
Assembly Number
902A3
Assembly Components
4395 (2) | 4335 (2) | X1S-4395 (1) | Y1S-4335 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4395-902A3
Weight / LBS
5.882
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 4395; 1-21/32" Bore; 3-9/16" Outside Diameter; 3.126" Width; Double Row
Assembly Width
3.126 Inch | 79.4 Millimeter
Outside Diameter
3.563 Inch | 90.5 Millimeter
Bore
1.656 Inch | 42.062 Millimeter
