https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1ppOHhNRFUxTmpjeE5UYzJNVFk1TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8MmE2Y2IzNjU2ODY0NDcyOGJkMjQxNWViZDg2NTY5YmQzM2NhMjMwMDU4M2QxNjVmODEzZmUxZGFhMTAxODkzNA
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1ppOHhNRFUxTmpjeE5UYzJNVFk1TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8MmE2Y2IzNjU2ODY0NDcyOGJkMjQxNWViZDg2NTY5YmQzM2NhMjMwMDU4M2QxNjVmODEzZmUxZGFhMTAxODkzNA
SKF
SKF
440809 A/Q
SKF SKF
Description
SKF 440809 A/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 440809; 21.5MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Part #
440809 A/Q
BDI #
1252495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/440809-A-Q/p/1252495
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
440809
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 440809; 21.5MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Bore
0.846 Inch | 21.5 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Assembly Width
0.6 Inch | 15.25 Millimeter
