KOYO
KOYO
46143/368
KOYO KOYO
Description
46143/368 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-7/16" Bore; 3-11/16" Outside Diameter; 1-1/4" Width; Single Row
Part #
46143/368
BDI #
20865154
Details
468.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/46143-368/p/20865154
Your Price
$ 468.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.15
EAN
0605790370090
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
2.533
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-7/16" Bore; 3-11/16" Outside Diameter; 1-1/4" Width; Single Row
Bore
1.438 Inch | 36.525 Millimeter
Assembly Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
3.688 Inch | 93.675 Millimeter

