

TIMKEN
TIMKEN
462-902A8
TIMKEN TIMKEN
Description
462-902A8 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 462; 2-1/4" Bore; 4-1/8" Outside Diameter; 2-3/4" Width; Double Row
Part #
462-902A8
BDI #
1343804
Details
1157.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/462-902A8/p/1343804
Your Price
$ 1,157.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.325
EAN
0053893939810
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
462
Assembly Number
902A8
Assembly Components
462-20024 (2) | 462-20024 (2) | Y2S453X-20000 (1) | X6S462-20000 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.15
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 462; 2-1/4" Bore; 4-1/8" Outside Diameter; 2-3/4" Width; Double Row
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Assembly Width
2.75 Inch | 69.85 Millimeter