

TIMKEN
TIMKEN
46780-90214
TIMKEN TIMKEN
Description
46780 90214 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46780; 6-1/4" Bore; 8-7/8" Outside Diameter; 3-3/8" Width; Double Row
Part #
053893300559
BDI #
1343883
Details
3911.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/46780-90214/p/1343883
Your Price
$ 3,911.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.933
EAN
0053893300559
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
46780
Assembly Number
90214
Assembly Components
46780 (2) | 46720CD (1) | X1S-46780 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46780-90214
Weight / LBS
25.213
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46780; 6-1/4" Bore; 8-7/8" Outside Diameter; 3-3/8" Width; Double Row
Outside Diameter
8.875 Inch | 225.425 Millimeter
Assembly Width
3.375 Inch | 85.725 Millimeter
Bore
6.25 Inch | 158.75 Millimeter