https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
468-90168
TIMKEN TIMKEN
Description
468-90168 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 2-1/16" BORE 4-1/4" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 468; 2-1/16" Bore; 4-1/4" Outside Diameter; 2-9/16" Width; Double Row
Part #
468-90168
BDI #
1343967
Details
825.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/468-90168/p/1343967
Your Price
$ 825.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.558
EAN
0053893037691
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
468
Assembly Number
90168
Assembly Components
468 (2) | 452D (1) | X1S-468 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
468-90168
Weight / LBS
5.83
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 468; 2-1/16" Bore; 4-1/4" Outside Diameter; 2-9/16" Width; Double Row
Bore
2.063 Inch | 52.4 Millimeter
Assembly Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
