

NTN
NTN
482/472D+A
NTN NTN
Description
482/472D+A TAPERED ROLLER BRG, SPACER ASSEMBLY (SMARTCATALOG)
Tapered Bearing; Components 482 (2) | 472D (1); 2-3/4" Bore; 4.724" Outside Diameter; 2.569" Assembly Width; Double Row of Rollers
Part #
482/472D+A
BDI #
25266333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/482-472D+A/p/25266333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359904147
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
482
Assembly Components
482 (2) | 472D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 482 (2) | 472D (1); 2-3/4" Bore; 4.724" Outside Diameter; 2.569" Assembly Width; Double Row of Rollers
Outside Diameter
4.724 Inch | 119.99 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Assembly Width
2.569 Inch | 65.253 Millimeter