KOYO
KOYO
48286/20
KOYO KOYO
Description
48286/20 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 4-7/8" Bore; 7-3/16" Outside Diameter; 1-9/16" Width; Single Row
Part #
48286/20
BDI #
20865164
Details
630.87
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/48286-20/p/20865164
Your Price
$ 630.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.6
EAN
0605790370106
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
7.93
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 4-7/8" Bore; 7-3/16" Outside Diameter; 1-9/16" Width; Single Row
Outside Diameter
7.188 Inch | 182.575 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter
Bore
4.875 Inch | 123.825 Millimeter

