

NTN
NTN
48286/48220D+ACB200
NTN NTN
Description
48286/48220D+ACB200 TAPERED ROLLER BRG, SPACER ASSEMBLY (SMARTCATALOG)
Tapered Bearing; Components 48286 (2) | 48220D (1); 4-7/8" Bore; 7-3/16" Outside Diameter; 3-3/8" Assembly Width; Double Row of Rollers
Part #
48286/48220D+ACB200
BDI #
25265650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/48286-48220D+ACB200/p/25265650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0
EAN
4550253065869
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
48286
Assembly Components
48286 (2) | 48220D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 48286 (2) | 48220D (1); 4-7/8" Bore; 7-3/16" Outside Diameter; 3-3/8" Assembly Width; Double Row of Rollers
Bore
4.875 Inch | 123.825 Millimeter
Assembly Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
7.188 Inch | 182.575 Millimeter