

TIMKEN
TIMKEN
48290-902A7
TIMKEN TIMKEN
Description
48290-902A7 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48290; 5" Bore; 7-3/16" Outside Diameter; 3-1/8" Width; Double Row
Part #
48290-902A7
BDI #
1345035
Details
1766.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/48290-902A7/p/1345035
Your Price
$ 1,766.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.027
EAN
0053893325446
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
48290
Assembly Number
902A7
Assembly Components
48290 (2) | 48220 (2) | Y5S-48220 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48290-902A7
Weight / LBS
18.147
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48290; 5" Bore; 7-3/16" Outside Diameter; 3-1/8" Width; Double Row
Outside Diameter
7.188 Inch | 182.575 Millimeter
Bore
5 Inch | 127 Millimeter
Assembly Width
3.125 Inch | 79.375 Millimeter