

TIMKEN
TIMKEN
4A-90010
TIMKEN TIMKEN
Description
TIMKEN 4A-90010
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 4; 3/4" Bore; 1-3/4" Outside Diameter; 1/2" Width; Single Row
Part #
4A-90010
BDI #
1345665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4A-90010/p/1345665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.1
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
4
Assembly Number
90010
Assembly Components
4A (1) | 6 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4A-90010
Weight / LBS
0.226
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 4; 3/4" Bore; 1-3/4" Outside Diameter; 1/2" Width; Single Row
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Assembly Width
0.5 Inch | 12.7 Millimeter