Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4CB-90499 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
1345668 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

4CB-90499

Description

4CB-90499 TAPERED ROLLER BEARING ASSY ; POR SINGLE ROW 4 OD

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 4CB; 13/16" Bore; 1-3/4" Outside Diameter; 0.561" Width; Single Row

Part #

4CB-90499

BDI #
1345668

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.09
EAN
0053893560533
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
4CB
Assembly Number
90499
Assembly Components
6-20000 (1) | 4CB-20000 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.2
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 4CB; 13/16" Bore; 1-3/4" Outside Diameter; 0.561" Width; Single Row
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Assembly Width
0.561 Inch | 14.249 Millimeter