https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-17887/17831
NTN NTN
Description
4T-17887/17831 TAPERED ROLLER BEARING ; 1.7807"X3.149"X0.8125"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 17887; 45.23MM Bore; 79.985MM Outside Diameter; 20.65MM Width; Single Row
Part #
17887/17831
BDI #
1197560
Details
206.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-17887-17831/p/1197560
Your Price
$ 206.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.4
EAN
4547359516128
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
17887
Assembly Components
4T-17887 (1) | 4T-17831 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.88185
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 17887; 45.23MM Bore; 79.985MM Outside Diameter; 20.65MM Width; Single Row
Bore
1.781 Inch | 45.23 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter
Assembly Width
0.813 Inch | 20.65 Millimeter
