

NTN
NTN
4T-1985/1922
NTN NTN
Description
4T-1985/1922 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1985; 28.58MM Bore; 57.15MM Outside Diameter; 19.845MM Width; Single Row
Part #
1985/1922
BDI #
1202697
Details
114.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-1985-1922/p/1202697
Your Price
$ 114.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.218
EAN
0692314584705
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
1985
Assembly Components
4T-1985 (1) | 4T-1922 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.50706
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1985; 28.58MM Bore; 57.15MM Outside Diameter; 19.845MM Width; Single Row
Bore
1.125 Inch | 28.58 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Assembly Width
0.781 Inch | 19.845 Millimeter