https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-27690/27620
NTN NTN
Description
4T-27690/27620 TAPERED ROLLER BEARING ; 3.2813"X4.9375"X1"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27690; 83.337MM Bore; 125.4MM Outside Diameter; 25.4MM Width; Single Row
Part #
27690/27620
BDI #
17141510
Details
252.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-27690-27620/p/17141510
Your Price
$ 252.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.02
EAN
4547359290042
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
27690
Assembly Components
4T-27690 (1) | 4T-27620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.31485
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27690; 83.337MM Bore; 125.4MM Outside Diameter; 25.4MM Width; Single Row
Bore
3.281 Inch | 83.337 Millimeter
Outside Diameter
4.937 Inch | 125.4 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
