

NTN
NTN
4T-28995/28921
NTN NTN
Description
NTN 4T-28995/28921
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28995; 62.738MM Bore; 100MM Outside Diameter; 25.4MM Width; Single Row
Part #
4T-28995/28921
BDI #
1202755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-28995-28921/p/1202755
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.738
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28995
Assembly Components
4T-28995 (1) | 4T-28921 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.56528
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28995; 62.738MM Bore; 100MM Outside Diameter; 25.4MM Width; Single Row
Assembly Width
1 Inch | 25.4 Millimeter
Bore
2.47 Inch | 62.738 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter