Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4T-30215 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
17142397 Tapered Roller Bearing Assemblies 

NTN NTN

4T-30215

Description

4T-30215 TAPERED ROLLER BEARING ; 75MMX130MMX27.25MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30215; 75MM Bore; 130MM Outside Diameter; 27.25MM Width; Single Row

Part #

30215

BDI #
17142397

Details

180.79 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 180.79 / each BDIExpress
QTY

Inventory

Total: 3

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.32
EAN
4547359003246
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
30215
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.08647
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30215; 75MM Bore; 130MM Outside Diameter; 27.25MM Width; Single Row
Outside Diameter
5.118 Inch | 130 Millimeter
Assembly Width
1.073 Inch | 27.25 Millimeter
Bore
2.953 Inch | 75 Millimeter