

NTN
NTN
4T-30303
NTN NTN
Description
30303 TAPERED RLR BRG ; 17MMX47MMX15.25MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30303; 17MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Part #
30303
BDI #
17142399
Details
47.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-30303/p/17142399
Your Price
$ 47.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.13
EAN
4547359003260
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30303
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.29101
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30303; 17MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Bore
0.669 Inch | 17 Millimeter
Assembly Width
0.6 Inch | 15.25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter