

NTN
NTN
4T-32004X
NTN NTN
Description
4T-32004X TAPERED ROLLER BEARING ; 20MMX42MMX15MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32004; 20MM Bore; 42MM Outside Diameter; 15MM Width; Single Row
Part #
32004X
BDI #
17141565
Details
58.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-32004X/p/17141565
Your Price
$ 58.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.1
EAN
4547359003345
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32004
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.21385
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32004; 20MM Bore; 42MM Outside Diameter; 15MM Width; Single Row
Bore
0.787 Inch | 20 Millimeter
Assembly Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter