https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-32952XE1
NTN NTN
Description
4T-32952XE1 TAPERED ROLLER BEARING ; 260MMX360MMX63.5MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32952; 260MM Bore; 360MM Outside Diameter; 63.5MM Width; Single Row
Part #
32952X
BDI #
1202852
Details
5775.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-32952XE1/p/1202852
Your Price
$ 5,775.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.6
EAN
4550253065586
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32952
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
40.56506
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32952; 260MM Bore; 360MM Outside Diameter; 63.5MM Width; Single Row
Assembly Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Bore
10.236 Inch | 260 Millimeter
