

NTN
NTN
4T-33108X1
NTN NTN
Description
4T-33108X1 TAPERED ROLLER BEARING ; 40MMX75MMX26MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33108; 40MM Bore; 75MM Outside Diameter; 26MM Width; Single Row
Part #
33108X1
BDI #
17142427
Details
145.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-33108X1/p/17142427
Your Price
$ 145.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.49
EAN
4547359530322
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
33108
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.09349
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33108; 40MM Bore; 75MM Outside Diameter; 26MM Width; Single Row
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.575 Inch | 40 Millimeter
Assembly Width
1.024 Inch | 26 Millimeter