https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-33110PX2
NTN NTN
Description
NTN 4T-33110PX2
Tapered Roller Bearing Assembly; PX2 Precision; Basic Number 33110; 50MM Bore; 85MM Outside Diameter; 26MM Width; Single Row
Part #
4T-33110PX2
BDI #
1202860
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-33110PX2/p/1202860
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.578
Product Group - BDI
B04334
Precision Class
PX2
Component
Assembly
Basic Number
33110
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.28529
Long Description
Tapered Roller Bearing Assembly; PX2 Precision; Basic Number 33110; 50MM Bore; 85MM Outside Diameter; 26MM Width; Single Row
Bore
1.969 Inch | 50 Millimeter
Assembly Width
1.024 Inch | 26 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
