

NTN
NTN
4T-390/394A
NTN NTN
Description
390/394A TAPERED RLR BRG ; 2.25"X4.3307"X0.8661" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 390; 57.15MM Bore; 110MM Outside Diameter; 22MM Width; Single Row
Part #
4T-390/394A
BDI #
1202926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-390-394A/p/1202926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.506
EAN
4547359298093
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
390
Assembly Components
4T-390 (1) | 4T-394A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.11864
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 390; 57.15MM Bore; 110MM Outside Diameter; 22MM Width; Single Row
Assembly Width
0.866 Inch | 22 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter