

NTN
NTN
4T-418/414
NTN NTN
Description
418/414 TAPERED RLR BRG ; NON RETURNABLE 1.5"X3.4843"X1.145"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 418; 38.1MM Bore; 88.5MM Outside Diameter; 27MM Width; Single Row
Part #
4T-418/414
BDI #
1202943
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-418-414/p/1202943
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.852
EAN
4547359670257
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
418
Assembly Components
4T-418 (1) | 4T-414 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.8585
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 418; 38.1MM Bore; 88.5MM Outside Diameter; 27MM Width; Single Row
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.484 Inch | 88.5 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter