

NTN
NTN
4T-42350/42584
NTN NTN
Description
42350/42584 TAPERED RLR BRG ; NON RETURNABLE 3.5"X5.8437"X1.1406"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42350; 88.9MM Bore; 148.43MM Outside Diameter; 28.58MM Width; Single Row
Part #
4T-42350/42584
BDI #
1202944
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-42350-42584/p/1202944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.988
EAN
4547359818864
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
42350
Assembly Components
4T-42350 (1) | 4T-42584 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.29901
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42350; 88.9MM Bore; 148.43MM Outside Diameter; 28.58MM Width; Single Row
Assembly Width
1.125 Inch | 28.58 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
5.844 Inch | 148.43 Millimeter