https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-48290/48220
NTN NTN
Description
4T-48290/48220 TAPERED ROLLER BEARING ; 5"X7.1875"X1.5625" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48290; 127MM Bore; 182.56MM Outside Diameter; 39.7MM Width; Single Row
Part #
48290/48220
BDI #
17142551
Details
711.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-48290-48220/p/17142551
Your Price
$ 711.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.3
EAN
4547359304336
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
48290
Assembly Components
4T-48290 (1) | 4T-48220 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.34139
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48290; 127MM Bore; 182.56MM Outside Diameter; 39.7MM Width; Single Row
Bore
5 Inch | 127 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
7.187 Inch | 182.56 Millimeter
