

NTN
NTN
4T-5584/5535
NTN NTN
Description
5584/5535 TAPERED RLR BRG ; NON RETURNABLE 2.5"X4.8125"X1.723"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 5584; 63.5MM Bore; 122.25MM Outside Diameter; 43.658MM Width; Single Row
Part #
4T-5584/5535
BDI #
1203009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-5584-5535/p/1203009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.354
EAN
4547359670745
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
5584
Assembly Components
4T-5584 (1) | 4T-5535 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.15882
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 5584; 63.5MM Bore; 122.25MM Outside Diameter; 43.658MM Width; Single Row
Assembly Width
1.719 Inch | 43.658 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter
Bore
2.5 Inch | 63.5 Millimeter