

NTN
NTN
4T-575/572X
NTN NTN
Description
4T-575/572X TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 575; 76.2MM Bore; 139.992MM Outside Diameter; 36.5MM Width; Single Row
Part #
575/572X
BDI #
1203015
Details
290.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-575-572X/p/1203015
Your Price
$ 290.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.4
EAN
0692314829257
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
575
Assembly Components
4T-575 (1) | 4T-572X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.35723
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 575; 76.2MM Bore; 139.992MM Outside Diameter; 36.5MM Width; Single Row
Assembly Width
1.437 Inch | 36.5 Millimeter
Outside Diameter
5.511 Inch | 139.992 Millimeter
Bore
3 Inch | 76.2 Millimeter