https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-68462/68712
NTN NTN
Description
4T-68462/68712 TAPERED ROLLER BEARING ; 4.625"X7.125"X1.375"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 68462; 117.475MM Bore; 180.975MM Outside Diameter; 34.925MM Width; Single Row
Part #
68462/68712
BDI #
17141855
Details
533.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-68462-68712/p/17141855
Your Price
$ 533.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.76
EAN
4547359414769
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
68462
Assembly Components
4T-68462 (1) | 4T-68712 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.12885
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 68462; 117.475MM Bore; 180.975MM Outside Diameter; 34.925MM Width; Single Row
Outside Diameter
7.125 Inch | 180.975 Millimeter
Assembly Width
1.375 Inch | 34.925 Millimeter
Bore
4.625 Inch | 117.475 Millimeter
