

NTN
NTN
4T-78225/78551
NTN NTN
Description
78225/78551 TAPERED ROLLER BRG ; NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78225; 57.15MM Bore; 140.03MM Outside Diameter; 36.5MM Width; Single Row
Part #
4T-78225/78551
BDI #
1203089
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-78225-78551/p/1203089
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.68
EAN
4547359829518
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
78225
Assembly Components
4T-78225 (1) | 4T-78551 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.93043
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78225; 57.15MM Bore; 140.03MM Outside Diameter; 36.5MM Width; Single Row
Outside Diameter
5.513 Inch | 140.03 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Assembly Width
1.437 Inch | 36.5 Millimeter