

NTN
NTN
4T-HM218248/HM21#01
NTN NTN
Description
4T-HM218248/HM21#01 ; POR TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218248; 89.967MM Bore; 146.975MM Outside Diameter; 40MM Width; Single Row
Part #
4T-HM218248/HM21#01
BDI #
17141965
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-HM218248-HM21%2301/p/17141965
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359474961
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM218248
Assembly Components
4T-HM218248 (1) | 4T-HM21-01 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM218248; 89.967MM Bore; 146.975MM Outside Diameter; 40MM Width; Single Row
Assembly Width
1.575 Inch | 40 Millimeter
Bore
3.542 Inch | 89.967 Millimeter
Outside Diameter
5.786 Inch | 146.975 Millimeter