https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-HM220149/HM220110
NTN NTN
Description
4T-HM220149/HM220110 TAPERED RLR BRG ; NON-RETURNABLE 3.936"X6.1801"X1.6535"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM220149; 99.974MM Bore; 156.975MM Outside Diameter; 42MM Width; Single Row
Part #
4T-HM220149/HM220110
BDI #
1203148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-HM220149-HM220110/p/1203148
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.904
EAN
4550253070061
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM220149
Assembly Components
4T-HM220149 (1) | 4T-HM220110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.21704
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM220149; 99.974MM Bore; 156.975MM Outside Diameter; 42MM Width; Single Row
Bore
3.936 Inch | 99.974 Millimeter
Assembly Width
1.654 Inch | 42 Millimeter
Outside Diameter
6.18 Inch | 156.975 Millimeter
