

NTN
NTN
4T-HM88542/HM88510
NTN NTN
Description
4T-HM88542/HM88510 TAPERED ROLLER BRG ; 1.25"X2.875"X1.1563" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88542; 31.75MM Bore; 73.025MM Outside Diameter; 29.37MM Width; Single Row
Part #
HM88542/HM88510
BDI #
1220219
Details
102.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-HM88542-HM88510/p/1220219
Your Price
$ 102.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.61
EAN
4547359475968
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM88542
Assembly Components
4T-HM88542 (1) | 4T-HM88510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.37128
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88542; 31.75MM Bore; 73.025MM Outside Diameter; 29.37MM Width; Single Row
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter