https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-HM89249/HM89210
NTN NTN
Description
4T-HM89249/HM89210 TAPERED RLR BRG ; 1.4375"X3.125"X1.1563"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89249; 36.512MM Bore; 79.375MM Outside Diameter; 29.37MM Width; Single Row
Part #
4T-HM89249/HM89210
BDI #
1203188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-HM89249-HM89210/p/1203188
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.681
EAN
4547359823981
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM89249
Assembly Components
4T-HM89249 (1) | 4T-HM89210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.51237
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM89249; 36.512MM Bore; 79.375MM Outside Diameter; 29.37MM Width; Single Row
Assembly Width
1.156 Inch | 29.37 Millimeter
Bore
1.437 Inch | 36.512 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
