https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-LL319349/LL319310
NTN NTN
Description
4T-LL319349/LL319310 TAPERED RLR BRG ; 3.75"X5.0625"X0.625"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL319349; 95.25MM Bore; 128.587MM Outside Diameter; 15.875MM Width; Single Row
Part #
4T-LL319349/LL319310
BDI #
1203256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-LL319349-LL319310/p/1203256
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.556
EAN
4550253070658
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL319349
Assembly Components
4T-LL319349 (1) | 4T-LL319310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.16845
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL319349; 95.25MM Bore; 128.587MM Outside Diameter; 15.875MM Width; Single Row
Assembly Width
0.625 Inch | 15.875 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
5.062 Inch | 128.587 Millimeter
