Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4T-LM11749/LM11710 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
17142144 Tapered Roller Bearing Assemblies 

NTN NTN

4T-LM11749/LM11710

Description

4T-LM11749/LM11710 TAPERED ROLLER BRG ; 0.6875"X1.57"X0.575" CARB STL

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 17.45MM Bore; 39.878MM Outside Diameter; 13.843MM Width; Single Row

Part #

LM11749/LM11710

BDI #
17142144

Details

41.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 41.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.127
EAN
4547359481396
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM11749
Assembly Components
4T-LM11749 (1) | 4T-LM11710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.18519
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11749; 17.45MM Bore; 39.878MM Outside Diameter; 13.843MM Width; Single Row
Assembly Width
0.545 Inch | 13.843 Millimeter
Bore
0.687 Inch | 17.45 Millimeter
Outside Diameter
1.57 Inch | 39.878 Millimeter