https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-LM67048/LM67010
NTN NTN
Description
4T-LM67048/LM67010 TAPERED ROLLER BRG ; 1.25"X2.328"X0.66" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67048; 31.75MM Bore; 59.131MM Outside Diameter; 15.875MM Width; Single Row
Part #
LM67048/LM67010
BDI #
17143160
Details
37.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-LM67048-LM67010/p/17143160
Your Price
$ 37.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.182
EAN
4547359482652
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM67048
Assembly Components
4T-LM67048 (1) | 4T-LM67010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.40124
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67048; 31.75MM Bore; 59.131MM Outside Diameter; 15.875MM Width; Single Row
Outside Diameter
2.328 Inch | 59.131 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Assembly Width
0.625 Inch | 15.875 Millimeter
