

NTN
NTN
4T-M12649/M12610
NTN NTN
Description
4T-M12649/M12610 TAPERED ROLLER BEARING ; 0.8437"X1.9687"X0.72" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M12649; 21.43MM Bore; 50MM Outside Diameter; 17.526MM Width; Single Row
Part #
M12649/M12610
BDI #
17142169
Details
47.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-M12649-M12610/p/17142169
Your Price
$ 47.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.169
EAN
4547359488203
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M12649
Assembly Components
4T-M12649 (1) | 4T-M12610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.37258
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M12649; 21.43MM Bore; 50MM Outside Diameter; 17.526MM Width; Single Row
Assembly Width
0.69 Inch | 17.526 Millimeter
Bore
0.844 Inch | 21.43 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter