

TIMKEN
TIMKEN
52375-90219
TIMKEN TIMKEN
Description
52375-90219 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52375; 3-3/4" Bore; 6-3/8" Outside Diameter; 3-1/4" Width; Double Row
Part #
52375-90219
BDI #
1345885
Details
1564.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/52375-90219/p/1345885
Your Price
$ 1,564.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.477
EAN
0053893321073
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
52375
Assembly Number
90219
Assembly Components
52375 (2) | 52637D (1) | X2S-52375 (1)
End Play
0.002
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52375-90219
Weight / LBS
14.68
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52375; 3-3/4" Bore; 6-3/8" Outside Diameter; 3-1/4" Width; Double Row
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter