

TIMKEN
TIMKEN
52400-90100
TIMKEN TIMKEN
Description
52400-90100 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52400; 4" Bore; 6-3/16" Outside Diameter; 6-7/16" Flange Outside Diameter; 21/32" Width; Single Row
Part #
52400-90100
BDI #
1345951
Details
4258.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/52400-90100/p/1345951
Your Price
$ 4,258.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.336
EAN
0053893323145
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
52400
Assembly Number
90100
Assembly Components
52400 (1) | 52618-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52400-90100
Weight / LBS
5.351
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52400; 4" Bore; 6-3/16" Outside Diameter; 6-7/16" Flange Outside Diameter; 21/32" Width; Single Row
Assembly Width
0.656 Inch | 16.662 Millimeter
Outside Diameter
6.188 Inch | 157.175 Millimeter
Bore
4 Inch | 101.6 Millimeter
Flange Outside Diameter
6.438 Inch | 163.525 Millimeter