

NTN
NTN
539/532A
NTN NTN
Description
539/532A TAPERED ROLLER BRG ASSY (SMARTCATALOG)
Tapered Bearing; Components 539 (1) | 532A (1); 2-1/8" Bore; 4-3/8" Outside Diameter; 1-1/2" Assembly Width; Single Row of Rollers
Part #
539/532A
BDI #
25265665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/539-532A/p/25265665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
EAN
4547359692136
Weight / US pound
3.4
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
539
Assembly Components
539 (1) | 532A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 539 (1) | 532A (1); 2-1/8" Bore; 4-3/8" Outside Diameter; 1-1/2" Assembly Width; Single Row of Rollers
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter