https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
TIMKEN
TIMKEN
554-90127
TIMKEN TIMKEN
Description
554-90127 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 554; 2-7/16" Bore; 4-7/8" Outside Diameter; 3" Width; Double Row
Part #
554-90127
BDI #
1346610
Details
1676.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/554-90127/p/1346610
Your Price
$ 1,676.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.21
EAN
0053893052854
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
554
Assembly Number
90127
Assembly Components
554 (2) | 552A (2) | Y3S-552A (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
554-90127
Weight / LBS
9.472
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 554; 2-7/16" Bore; 4-7/8" Outside Diameter; 3" Width; Double Row
Outside Diameter
4.875 Inch | 123.825 Millimeter
Assembly Width
3 Inch | 76.2 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
