

TIMKEN
TIMKEN
558-90032
TIMKEN TIMKEN
Description
558-90032 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 558; 2-3/8" Bore; 4-7/8" Outside Diameter; 3-1/8" Width; Double Row
Part #
558-90032
BDI #
1346683
Details
1069.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/558-90032/p/1346683
Your Price
$ 1,069.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.277
EAN
0053893053585
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
558
Assembly Number
90032
Assembly Components
558 (2) | 552D (1) | X1S-558 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
558-90032
Weight / LBS
9.619
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 558; 2-3/8" Bore; 4-7/8" Outside Diameter; 3-1/8" Width; Double Row
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Assembly Width
3.125 Inch | 79.375 Millimeter