https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
TIMKEN
TIMKEN
56418-90013
TIMKEN TIMKEN
Description
56418-90013 TAPERED ROLLER BEARING ASSY ; DOUBLE CONE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 56418; 4-3/16" Bore; 6-1/2" Outside Diameter; 2-7/8" Width; Double Row
Part #
56418-90013
BDI #
1346787
Details
1622.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/56418-90013/p/1346787
Your Price
$ 1,622.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.597
EAN
0053893336909
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
56418
Assembly Number
90013
Assembly Components
56418 (2) | 56650 (2) | Y2S-56650 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
56418-90013
Weight / LBS
12.849
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 56418; 4-3/16" Bore; 6-1/2" Outside Diameter; 2-7/8" Width; Double Row
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Assembly Width
2.875 Inch | 73.025 Millimeter
