

TIMKEN
TIMKEN
56425-90031
TIMKEN TIMKEN
Description
56425-90031 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 56425; 4-1/4" Bore; 6-1/2" Outside Diameter; 3-1/4" Width; Double Row
Part #
56425-90031
BDI #
1346809
Details
1393.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/56425-90031/p/1346809
Your Price
$ 1,393.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.909
EAN
0053893337463
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
56425
Assembly Number
90031
Assembly Components
56425 (2) | 56650CD (1) | X1S-56425 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
56425-90031
Weight / LBS
13.427
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 56425; 4-1/4" Bore; 6-1/2" Outside Diameter; 3-1/4" Width; Double Row
Outside Diameter
6.5 Inch | 165.1 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Bore
4.25 Inch | 107.95 Millimeter