https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
575-90146
TIMKEN TIMKEN
Description
575-90146 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 3" BORE 5.512" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 575; 3" Bore; 5.512" Outside Diameter; 3-1/4" Width; Double Row
Part #
575-90146
BDI #
1347085
Details
1096.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/575-90146/p/1347085
Your Price
$ 1,096.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.318
EAN
0053893060361
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
575
Assembly Number
90146
Assembly Components
575 (2) | 572D (1) | X1S-575 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
575-90146
Weight / LBS
12.004
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 575; 3" Bore; 5.512" Outside Diameter; 3-1/4" Width; Double Row
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Bore
3 Inch | 76.2 Millimeter
