TIMKEN
TIMKEN
579TD-90052
TIMKEN TIMKEN
Description
579TD-90052 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CONE ASSY 4-8OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 579; 3.352" Bore; 5.512" Outside Diameter; 3-3/16" Width; Double Row
Part #
579TD-90052
BDI #
1347161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/579TD-90052/p/1347161
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.77
EAN
0053893344966
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
579
Assembly Number
90052
Assembly Components
579TD (1) | 572 (2) | Y1S-572 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
579TD-90052
Weight / LBS
10.795
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 579; 3.352" Bore; 5.512" Outside Diameter; 3-3/16" Width; Double Row
Assembly Width
3.188 Inch | 80.975 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
3.352 Inch | 85.141 Millimeter
